![cwd7728w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/15211582.jpg?preset=medium)
COOPER INDUSTRIES 7728W-BOX 15Amp 120/277V 1-Pole/3-Way Commercial Grade AC Decorator Combination Switch/Receptacle - Back & Side Wire, White
Description
Commercial Grade - Decorator Combination Switch/Receptacle Back & Side Wire feature the decorator design for easy, smooth actuation of the rocker panels. 120/277V/AC rating is ideal for incandescent or fluorescent lighting fixtures. Ultrasonic welding and integrated construction of the strap and body provide superior ground integrity even under heavy use.
Specifications
Brand Name | Cooper Industries | Item Name | Decorator Combination Switch |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 15 A |
Number of Poles | 2 | Color | White |
Standards | UL Listed | Application | For Residential |
UPC | 032664750342 |
Packages
1 - UNIT - 1 | 10 - UNIT -10 | 80 - UNIT - 80 |