Abbotsford
onqlc2201wh

PASS & SEYMOUR LC2201WH 1500W 120V radiant® In-Wall RF Switch, White

Price $122.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:LC2201WH
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.This in-wall switch can easily control any non-dimmable load or device. In the radiant® style, the LC2201 shares the collection's fit and finish for consistent color and clean, low-profile design. Legrand's RF Lighting Control switches and dimmers integrate with Intuity Home Intelligence, for superior and unified home control of your lights, security, audio, comfort, and more.radiant® Screwless Wall Plate not included.FEATURES:• Part of the radiant® collection.• Controls all non-dimmable loads (up to 1500W) via mobile app• Easy-to-install using the home's existing wiring• Integrates with Legrand's intuity and third party home automation systems• Patented 900 MHz RF communication protocol avoids interference with other 900 MHz devices, such as cordless phones and baby monitors.• Fully compatible with the adorne® Wi-Fi Ready lighting control devices

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Remote Radio Frequency Switch Type Wireless
Voltage Rating 120 V Amperage Rating 15 A
Frequency Rating 60 Hz Number of Poles 1
Action Rocker Conductor Size 12-14 AWG
Material Thermoplastic Color White
Dimensions 3 in W x 4.8 in D x 2.5 in H Standards cULus Listed, FCC Class B Part 15, RoHS Compliant
UPC 804428032878

Packages

1 - UNIT - 1 20 - UNIT - 20 2000 - SKID - 2000