Abbotsford
lutca1pswh

LUTRON CA-1PS-WH 15Amp 120/277V 1-Pole Claro® Switch, White Gloss Finish

Price $10.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:CA-1PS-WH
Documents Documents

Description

A simple and elegant solution designed to match your existing designer style switches and accessories. Easily turn the lights on and off with the paddle switch. While the lights are on, use the sleek slide control to adjust lights to your perfect level. The paddle switch returns the lights to your favorite level.FEATURES:• Paddle turns on/off• Use with any 15A load• General purpose switching of all light sources and motor loads• Rated for: incandescent/halogen, magnetic low-voltage, electronic low-voltage, fluorescents, CFLs, LEDs, general purpose fans andmotor loads.• No derating required if ganged.


Includes (1) Single-pole rocker switch; Gloss finish

Designed for single pole applications

Use with any 15-Amp load

Features intuitive paddle for general purpose on/off switching of any light or fan motor

Matches existing Lutron dimmers and switches

For Claro switch with locator light, see CA-1PSNL-xx (select colors available)

Available in 7 gloss colors and 20 satin colors (SC-1PS-xx)

Pairs perfectly with Lutron Claro wall plates (sold separately)

Specifications

Brand Name Lutron Sub Brand Diva, Claro
Item Name Decorator Switch Type Mechanical
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Maximum Load Capacity 1800/4155 W Number of Poles 1
Actuator Paddle Switch Contact Rating 15 A
Contact Configuration Screw terminal Terminal Connection Screw
Material Plastic Color White
Dimensions 4.69 x 2.94 in Mounting Type Wallbox
Standards UL, cUL Listed, NOM Certified Application For Lighting Control
UPC 784276016131

Packages

1 - UNIT - 1 24 - UNIT - 24 48 - UNIT - 48
Customers who bought this item also bought