LUTRON MA-L3S25-LA 2.5Amp 300W 120V 1-Pole Maestro Incandescent/Halogen Dual Digital Fade Dimmer/Timer Switch, Light Almond
Description
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Dual Digital-Fade Dimmer/Electronic Switch | Type | Dual Digital-fade Dimmer/electronic Switch (two Loads),Single-pole |
Voltage Rating | 120 V | Amperage Rating | 2.5 A |
Number of Poles | 1 | Action | Turn/Push Button |
Actuator | Tapswitch | Contact Rating | 2.5 A |
Contact Configuration | NO | Material | Plastic |
Color | Light Almond | Dimensions | 4.69 x 2.94 in |
Mounting Type | Wallbox | Standards | UL and cUL NOM |
Application | Lighting Control | UPC | 027557289139 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |