LUTRON MA-L3T251-LA 2.5Amp 300W 120V 1-Pole Maestro Dual Digital Fade Dimmer/Timer, Light Almond
Description
Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Digital Fade Dimmer | Type | Dual |
Voltage Rating | 120 V | Amperage Rating | 2.5 A |
Frequency Rating | 60 Hz | Number of Poles | 1 |
Action | Push Button/Tapswitch | Actuator | Tapswitch |
Contact Rating | 2.5 A | Contact Configuration | NO |
Material | Plastic | Dimensions | 75 mm W x 119 mm H |
Mounting Type | Wallbox | Standards | cUL, UL Listed, NOM Certified |
Application | For Lighting Control | UPC | 027557289719 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |