![lutmsclop153mwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/498658856.jpg?preset=medium)
LUTRON MSCL-OP153M-WH 600W 1-Pole Maestro Occupancy Sensor C•L Dimmer, White
Description
MAESTRO® Occupancy sensor C•L® dimmer. Lighting control with passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. Controls CFL, LED, incandescent and halogen load types. XCT™ technology for fine motion detection. Occupancy version can be set to auto-ON/auto-OFF or manual-ON/auto-OFF. Adjustable timeout (1, 3, 5, 15 or 30 minutes) and high/low sensitivity adjustment. Light levels can be fine-tuned by pressing and holding the dimming rocker until the desired light level is reached.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Item Name | Occupancy Sensor | Type | 3-Way, Multi-Location, Indoor |
Voltage Rating | 120 V | Number of Poles | 1 |
Sensor Type | Passive Infrared | Sensing Distance | 10.7 m Floor/Front, 9 m Side |
Viewing Angle | 180° | Coverage Area | 400 - 900 ft² |
Color | White | Mounting Type | Wallbox, Flush |
Frequency Rating | 60 Hz | Maximum Load Capacity | 600 W Incandescent/Halogen, 140 W CFL/LED |
Response Time | 30 min | Material | Plastic |
Dimensions | 75 mm W x 41 mm D x 119 mm H | Mounting Height | 1.2 m |
Temperature Rating | 0 °C to 40 °C | For Use With | Single Standard Mechanical 3-Way switch or up to 9 Companion Dimmers/Switches |
Standards | UL, cUL Listed, California Title 20/24 Compliant | Application | For Lighting Control |
UPC | 784276054843 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |