Abbotsford
pas2603bk

PASS & SEYMOUR 2603BK 15Amp 120/277V 3-Way Specification Grade Decorator Switch, Black

Price $26.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2603BK
Documents Documents

Description

FEATURES AND BENEFITS: • Impact-resistant polycarb back body and frame. • Cushioned thermoplastic paddle assures smooth, quiet, long term operation. • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts. • Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire. • Terminals made of high conductivity brass and serrated for maximum wire gripping. • Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance. • Integral auto-ground clip for positive ground to metal boxes. • Tri-drive ground, terminal, and mounting screws. • All terminal screws backed out, ready-to-install.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Decorator Switch Type 3-Way, Grounded
Grade Residential/Commercial Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Number of Poles 2
Action DPDT Actuator Paddle, Rocker/Button
Contact Rating 15 A at 120/277 VAC Contact Configuration DPDT
Terminal Connection Screw Material Thermoplastic
Color Black Dimensions 4.6 in x 2.5 in x 2.4 in
Mounting Type Wall, Flush, Screw Standards UL 20
Application Commercial,Residential UPC 785007539110

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok