Abbotsford
pas2603w

PASS & SEYMOUR 2603W 15Amp 120/277V 3-Way Specification Grade Decorator Switch, White

Price $17.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2603W
Documents Documents

Description

FEATURES AND BENEFITS: • Impact-resistant polycarb back body and frame. • Cushioned thermoplastic paddle assures smooth, quiet, long term operation. • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts. • Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire. • Terminals made of high conductivity brass and serrated for maximum wire gripping. • Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance. • Integral auto-ground clip for positive ground to metal boxes. • Tri-drive ground, terminal, and mounting screws. • All terminal screws backed out, ready-to-install.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Decorator Switch Type 3 Way
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Maximum Load Capacity 3 W Number of Poles 2
Actuator Paddle, Rocker/Button Contact Rating 120/277 VAC, 15 A
Terminal Connection Screw, Grounded Material Thermoplastic
Color White Dimensions 4-1/4 in
Mounting Type Wall, Flush, Screw Standards UL 20
Application For Industrial Application UPC 785007539158

Packages

10 - UNIT - (10) 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok