Abbotsford
pas2621347gry

PASS & SEYMOUR 2621347GRY 20Amp 347V 1-Pole Specification Grade Decorator Switch, Grey

Price $38.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2621347GRY
Documents Documents

Description

20Amp 347V 1-Pole Specification Grade Decorator Switch, GreyFEATURES AND BENEFITS: • Impact-resistant polycarb back body and frame. • Cushioned thermoplastic paddle assures smooth, quiet, long term operation. • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts. • Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire. • Terminals made of high conductivity brass and serrated for maximum wire gripping. • Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance. • Integral auto-ground clip for positive ground to metal boxes. • Tri-drive ground, terminal, and mounting screws. • All terminal screws backed out, ready-to-install.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Decorator Switch Type Switch
Grade Residential/Commercial Voltage Rating 347 V
Amperage Rating 20 A Number of Poles 1
Action SPDT Actuator Paddle
Contact Rating 20 A Contact Configuration SPDT
Terminal Connection Grounded Color Gray
Dimensions 4.6 in x 2.5 in x 2.4 in Mounting Type Wall
Standards UL 20 Application Residential/Commercial
UPC 785007260076

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok