Abbotsford
pas2623347w

PASS & SEYMOUR 2623-347W 20Amp 347V Specification Grade Decorator Switch, White

Price $62.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2623347W
Documents Documents

Description

FEATURES AND BENEFITS:• Pair with the Wireless Master sofTap Switch to control a light from two locations without rewiring. Master switch must be wired to light. • This switch is part of the adorne Wireless Whole-House Lighting System and can be combined with other system components to enable creation and control of lighting scenes throughout the home. • Easy "1-for-1" installation lets you simply replace your existing switch with adorne in just minutes. • Fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install. • Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials. • Select a Locator Light for a smart add-on option that makes it easy to find your switch in the dark. • Complete your total designer look with options like a stunning adorne Accent Nightlight accessory. • Your remodel looks like a million bucks. It deserves better than an ordinary light switch. Add that last finishing touch with adorne, a stunning, one-of-a-kind collection of switches, dimmers, and wall plates that will transform your walls from boring to absolutely breathtaking. It's time for a beautiful switch.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Decorator Switch Type 3 Way
Voltage Rating 347 V Amperage Rating 20 A
Maximum Load Capacity 3 W Number of Poles 1 Pole
Actuator Paddle, Rocker/Button Contact Rating 347 VAC, 20 A
Terminal Connection Screw, Grounded Material Thermoplastic
Color White Dimensions 4-1/4 in
Mounting Type Wall, Flush, Screw Standards UL 20
Application For Industrial Application UPC 785007260175

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok