Abbotsford
pas2624347la

PASS & SEYMOUR 2624347LA 20A 347V Specification Grade Decorator Switch, Light Almond

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:2624347LA

Description

Four-way, Back and Side Wire, Canadian Decorator Switch, 20 amps, 347 volts., • Impact-resistant polycarb back body and frame. , • Cushioned thermoplastic paddle assures smooth, quiet, long term operation. , • Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts. , • Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire. , • Terminals made of high conductivity brass and serrated for maximum wire gripping. , • Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance. , • Integral auto-ground clip for positive ground to metal boxes. , • Tri-drive ground, terminal, and mounting screws. , • All terminal screws backed out, ready-to-install.

Specifications

Brand Name Legrand Item Name Decorator Switch
Type 4-Way Voltage Rating 347 V
Amperage Rating 20 A Actuator (1) Rocker/Button
Wiring Type Back and Side Material Thermoplastic
Color Light Almond Finish Gloss
Mounting Type Flush/Screw UPC 785007260281

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok