Abbotsford
pas2626w

PASS & SEYMOUR 2626W 20Amp 120V 3-Way Illuminated Decorator Switch, White

Price $76.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2626W
Documents Documents

Description

Three-way, Back and Side Wire, Illuminated Decorator Switch, 20 amps, 120 volts. FEATURES & BENEFITS:- Impact-resistant polycarb back body and frame.- Cushioned thermoplastic paddle assures smooth, quiet, long term operation.- Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts.- Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire.- Terminals made of high conductivity brass and serrated for maximum wire gripping.- Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance.- Integral auto-ground clip for positive ground to metal boxes.- Tri-drive ground, terminal, and mounting screws.- All terminal screws backed out, ready-to-install.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Decorator Switch Type 3-Way
Voltage Rating 120 V Amperage Rating 20 A
Number of Poles 1 Actuator Paddle, Rocker/Button
Contact Rating 20 A, 120 VAC Material Thermoplastic
Color White Dimensions 4.25 in
Standards UL 20 Application Industrial
UPC 785007539851

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok