Abbotsford
pas2629w

PASS & SEYMOUR 2629W 20Amp 120V 1-Pole Pilot Lighted Decorator Switch - Back & Side Wire, White

Price $62.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2629W
Documents Documents

Description

Single Pole, Single Pilot Light, Back and Side Wire, Decorator Switch, 20 amps, 120 volts, White.FEATURES AND BENEFITS:• Impact-resistant polycarb back body and frame.• Cushioned thermoplastic paddle assures smooth, quiet, long term operation.• Unique single rocking butterfly contact provides long term consistent performance with significantly fewer moving parts.• Internal screw-pressure-plate back and side wire capability for easy installation with #14 - #10 stranded or solid copper/copper clad wire.• Terminals made of high conductivity brass and serrated for maximum wire gripping.• Silver alloy contacts integrally formed to the butterfly actuator assures reliable performance.• Integral auto-ground clip for positive ground to metal boxes.• Tri-drive ground, terminal, and mounting screws.• All terminal screws backed out, ready-to-install.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Decorator Switch Type Switch
Voltage Rating 120 V Amperage Rating 20 A
Number of Poles 1 Power Rating 1 W
Contact Rating 20 A, 120 VAC Actuator Paddle, Rocker/Button
Switch Function Off Mounting Wall, Flush, Screw
Terminal Type Screw Material Thermoplastic
Color White Dimensions 4.25 in
Standards UL 20 Application Industrial
UPC 785007539950

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok