![pas680w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268231645.jpg?preset=medium)
PASS & SEYMOUR 680W 15Amp 120/277V Decorator Combination Two, Non-Grounding/Single-Pole Switch, White
Description
Legrand's standard Pass & Seymour combination switches allow you to add lights to any room in your home without having to add or replace wall boxes.FEATURES AND BENEFITS:• Easily accessible break-off separate or common feed.• Long-life red neon lamp in pilot light rated 1/25 Watt, 125V.• Side wire #12 and #14 AWG.• Two devices fit into the space of one.• Grounding combination devices meet NEC Requirements.• Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Type | Combination, Double | Voltage Rating | 433.213m VAC |
Amperage Rating | 15 A | Number of Poles | 1 |
Action | SP | Actuator | Toggle |
Contact Rating | 120 V | Contact Configuration | N-O |
Operating Cycles | 30000.0 | Color | White |
Standards | UL20 | Application | Residential/Commercial |
UPC | 785007006834 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |