![pas690w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268235896.jpg?preset=medium)
PASS & SEYMOUR 690W 15Amp 120/277V 1-Pole Non-Grounding Combination Double Switch, White
Description
Single Pole, Double Switch, 15 amps, 120/277 volts. FEATURES AND BENEFITS:• RoHS Compliant• Easily accessible break-off separate or common feed.• Long-life red neon lamp in pilot light rated 1/25 Watt, 125V.• Side wire #12 and #14 AWG.• Two devices fit into the space of one.• Grounding combination devices meet NEC Requirements.• Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Combination Switch | Type | Combination, Double |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 15 A |
Number of Poles | 2 | Terminal Connection | Screw |
Conductor Size | 4 AWG | Wiring Type | Off Switch |
Material | Plastic | Color | White |
Dimensions | 3.3 in | Mounting Type | Wall |
Standards | UL 498 | Application | For Commercial, Residential |
UPC | 785007690125 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 |