Abbotsford
pasastp155rmw1

PASS & SEYMOUR ASTP155RMW1 1800W sofTap Wi-Fi Ready Master Switch, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASTP155RMW1

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to combine custom Wi-Fi lighting control with sensitive sofTap technology.• The sofTap Wi-Fi Ready Master Switch is a programmable light switch that pairs with the adorne Hub to create smart lighting solutions for your home. • Turn lights on and off with just the light tap of a finger – or create custom lighting settings to control lights from your smartphone or tablet via the Legrand Lighting Control app.•Compatible with the Google Assistant and Amazon Alexa

Specifications

Brand Name Legrand Sub Brand Adorne, sofTap™
Item Name Wi-Fi Ready Master Switch Grade Residential
Voltage Rating 120 V Frequency Rating 900 MHz (RF)
Maximum Load Capacity 1800 W Number of Poles 4
Material FR4,PCB Color White
Mounting Type Box Temperature Rating 0 - 50 °C
Standards cULus, UL Listed UPC 804428065869

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok