Abbotsford
paspt2601gry

PASS & SEYMOUR PT2601GRY 15Amp 120/277V 1-Pole PlugTail Decorator Switch, Gray

Price $17.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT2601GRY
Documents Documents

Description

15Amp 120/277V 1-Pole PlugTail Decorator Switch.FEATURES AND BENEFITS:- Ground wire pre-mounted to the box- Mud ring factory installed- 4" square x 1 1/2" or 2 1/8" metal boxes- PlugTail Right Angle Connectors with 12 AWG copper pigtails- All Double Gang Kits contain two right angle PlugTail connectors

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name Decorator Switch Type Bare
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Number of Poles 1 Action SP
Actuator Toggle Contact Rating 5x2x1.8
Contact Configuration 15amp/120-277vac Color Gray
Dimensions 5 x 2 x 1.8 in Mounting Type Wall
Standards cULus, UL 20 Listed Application For Industrial
UPC 785007000634

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok