![paspt2603](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331968551.jpg?preset=medium)
PASS & SEYMOUR PT2603 15Amp 120/277V 1-Pole/3-Way PlugTail Decorator Switch, Brown
Description
15Amp 120/277V 1-Pole/3-Way PlugTail™ Illuminated Decorator Switch. FEATURES AND BENEFITS:• Ground wire pre-mounted to the box• Mud ring factory installed• 4" square x 1 1/2" or 2 1/8" metal boxes• PlugTail Right Angle Connectors with 12 AWG copper pigtails• All Double Gang Kits contain two right angle PlugTail connectors
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Decorator Switch | Type | Bare |
Voltage Rating | 120 - 277 VAC | Amperage Rating | 15 A |
Number of Poles | 3 | Action | Tp |
Actuator | Toggle | Contact Rating | 5x2x1.8 |
Contact Configuration | 15amp/120-277vac | Color | Brown |
Dimensions | 5 in x 2 in x 1.8 in | Mounting Type | Wall |
Standards | UL 20 | Application | For Industrial |
UPC | 785007000627 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |