![paspt2603i](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331968550.jpg?preset=medium)
PASS & SEYMOUR PT2603I 15Amp 120/277V 1-Pole/3-Way PlugTail™ Decorator Switch, Ivory
Description
15Amp 120/277V 1-Pole/3-Way PlugTail™ Illuminated Decorator Switch. FEATURES AND BENEFITS:• Ground wire pre-mounted to the box• Mud ring factory installed• 4" square x 1 1/2" or 2 1/8" metal boxes• PlugTail Right Angle Connectors with 12 AWG copper pigtails• All Double Gang Kits contain two right angle PlugTail connectors
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | Decorator Switch | Type | Plug Tail Switch |
Grade | Commercial | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 15 A | Number of Poles | 3 |
Actuator | Paddle | Contact Rating | 120 V |
Color | Ivory | Dimensions | 3.3 in |
Mounting Type | Wall | Standards | UL 20 |
Application | Commercial | UPC | 785007001068 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 50 - UNIT - 50 | 3600 - SKID - 3600 |