![pasrcd33i](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331987284.jpg?preset=medium)
PASS & SEYMOUR RCD33I 15Amp 120VAC radiant™ 2 Single-Pole/3-Way Switch, Ivory
Description
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- Unique "Up/Down" switches match the look and feel of radiant paddle switches.- Easy-to-use oversized main switch for primary load.- Patented Snap-In Light Module (sold separately) transforms a combination switch into an illuminated switch in seconds.- Impact-resistant face and body.- Full wraparound metal strap, commercial grade with lock-in tabs.- All screws are tri-drive.- External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.- Largest breadth of 15 amp offering.
Specifications
Brand Name | Pass & Seymour | Sub Brand | radiant |
Item Name | Decorator Switch | Type | 3-Way |
Grade | Residential | Voltage Rating | 120/125 V |
Amperage Rating | 15 A | Number of Poles | 3 |
Actuator | Rocker | Load Type | Resistive, Inductive, Tungsten Filament Lamp Load |
Contact Rating | 15 A at 120 V | Contact Configuration | 15A |
Operating Cycles | 50000 | Color | Ivory |
Dimensions | 1.29 in W x 1.43 in D x 3.81 in H | Mounting Type | Box |
Temperature Rating | -40 °C Minimum, 115 °C Maximum Continuous | Standards | cULus Listed, UL Listed |
Application | Residential | UPC | 785007054941 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 | 2772 - SKID - 2772 |