Abbotsford
pasrcd33w

PASS & SEYMOUR RCD33W 15Amp 120VAC radiant™ 2 Single-Pole/3-Way Switch, White

Price $27.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RCD33W
Documents Documents

Description

pThe radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes./psubradiant® Screwless Wall Plate not included./subbr /br /strongFEATURES AND BENEFITS:/strongulliUnique "Up/Down" switches match the look and feel of radiant paddle switches./liliEasy-to-use oversized main switch for primary load./liliPatented Snap-In Light Module (sold separately) transforms a combination switch into an illuminated switch in seconds./liliImpact-resistant face and body./liliFull wraparound metal strap, commercial grade with lock-in tabs./liliAll screws are tri-drive./liliExternal screw-pressure-plate back and side wired. Accepts #12 and #14 AWG./liliLargest breadth of 15 amp offering./li/ul

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Type Switch Voltage Rating 120 V
Amperage Rating 15 A Number of Poles 3
Actuator Rocker Switch Contact Rating 120 V
Contact Configuration 15A Operating Cycles 50000
Color White Finish Matte
Mounting Type Box Standards cULus, UL Listed
Application Residential UPC 785007054972

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12 2772 - SKID - 2772