Abbotsford
pasrswv153

PASS & SEYMOUR RSWV153 15A 120V radiant Wave® Switch

Price $86.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RSWV153
Documents Documents

Description

When it comes to lighting control, it's time to keep your hands…or at least their messes…to yourself. Thanks to Legrand’s innovative touchless technology, this sleek switch lets you turn lights on or off with a simple wave for the germ-and-worry solution that’s perfect for any home’s entryway or kitchen, as well as for shared spaces like offices, hotels and more. Wave “hello” to cleaner, more convenient control for cleaner, more convenient spaces. Made exclusively for use with the screwless Wall Plates from the radiant® Collection, sold separately.Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®, Wave®
Item Name Decorator Switch Type 3-Way, Chemical-Resistant
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 1 Terminal Connection Internal Pressure Plate
Material Thermoplastic Color Black
Finish Gloss Standards cULus Listed, RoHS Compliant
Application For Residential, Commercial, Indoor Use UPC 785007382525

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2400 - SKID - 2400