Abbotsford
pasrswv203

PASS & SEYMOUR RSWV203 20A radiant Wave® Switch

Price $92.61 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RSWV203
Documents Documents

Description

When it comes to lighting control, it's time to keep your hands…or at least their messes…to yourself. Thanks to Legrand’s innovative touchless technology, this sleek switch lets you turn lights on or off with a simple wave for the germ-and-worry solution that’s perfect for any home’s entryway or kitchen, as well as for shared spaces like offices, hotels and more. Wave “hello” to cleaner, more convenient control for cleaner, more convenient spaces. Made exclusively for use with the screwless Wall Plates from the radiant® Collection, sold separately.Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®, Wave®
Item Name Decorator Switch Type Chemical-Resistant
Voltage Rating 120 V Amperage Rating 20 A
Number of Poles 3 Actuator Wave
Material Thermoplastic Color Black
Finish Gloss Application For Indoor Application
UPC 785007382518

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 2400 - SKID - 2400