![pastm8113wcc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14171530.jpg?preset=medium)
PASS & SEYMOUR TM8113WCC 15Amp 120V radiant® Two 1-Pole Switches and 1-Pole/3-Way Switch, White
Description
DECORATOR COMBO SP+SP+3W WH CC
Specifications
Brand Name | Pass & Seymour | Item Name | Decorator Combination Switch |
Type | 3-Way | Grade | Commercial |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Actuator | Rocker | Wiring Type | Back and Side |
Color | White | Dimensions | 1.29 in W x 1.59 in D x 3.81 in H |
Standards | UL Listed | UPC | 785007009408 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |