Abbotsford
pastm811dtmow

PASS & SEYMOUR TM811DTMOW 15A 120V Spec Grade Decorator Momentary Contact Switch, White

Price $74.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM811DTMOW
Documents Documents

Description

Pass Seymour® Specification grade decorator momentary contact switch. Double-throw. Impact-resistant face and body. Fully rounded back body protects wires from being damaged by sharp edges. Clear identification of circuits. External screw-pressure-plate back and side wired. Accepts 12 and 14 AWG. Ground screw position under the end of the strap minimizes the risk of contact. Full wrap-around metal strap with lock-in tabs. Patented split circuit tab easily accessible and can be reinstalled without a tool. Unique Up/Down switches match the look and feel of standard decorator switches. Largest breadth of 15 A offering. All screws are tri-drive. Tamper-resistant version features dual mechanical shutter system to help prevent insertion of foreign objects.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Decorative Switch Type 2-Gang, Vertical
Voltage Rating 120 V Amperage Rating 15 A
Action Momentary Contact Configuration DPDT
Material Thermoplastic Color White
Finish Matte Dimensions 5 in L x 1.8 in T
Mounting Type Wall Standards UL 20 Listed
Application For Residential/Commercial UPC 785007157550

Packages

1 - UNIT - 1 12 - UNIT - 12 2772 - SKID - 2772
This website uses cookies to ensure you get the best experience on our website. Read more
Ok