![pastm811lacc6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11936952.jpg?preset=medium)
PASS & SEYMOUR TM811LACC6 15Amp 120V TradeMaster Decorator Combination Switch, Light Almond
Description
Switch combination TradeMaster® Decorator features full wraparound metal strap with lock-in tabs. Ground screw position under the end of the strap minimizes the risk of contact. Patented split circuit tab, easily accessible and can be reinstalled without a tool. Unique Up/Down switches match the look and feel of standard Decorator switches.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Decorator Combination Switch | Voltage Rating | 120 V |
Amperage Rating | 15 A | Number of Poles | 2 |
Terminal Connection | Screw Terminal | Material | Thermoplastic |
Color | Light Almond | Finish | Untreated |
Mounting Type | Screw/Flush | UPC | 785007858846 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |