![pastm870wsl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331969242.jpg?preset=medium)
PASS & SEYMOUR TM870WSL 15Amp 120/277VAC 1-Pole radiant® Illuminated Decorator Switch,
Description
FEATURES AND BENEFITS:• Smooth paddle action.• High-impact resistant thermoplastic construction.• External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.• Push wire #14 AWG.• Narrow back body leaves more room for wires in the box.• Extra-long, through-body strap eliminates floating installations and imperfect applications.• Easy-access green hex head ground screw.• Tri-drive ground, terminal and mounting screws.• ON/OFF swtiches conform to NEC® 430-104 requirements for kitchen and disposal units
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Decorator Switch | Type | 1 Gang, Lighted |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Poles | 1 | Action | Off |
Actuator | Rocker/Button | Terminal Connection | Screw |
Wiring Type | Push Wire | Material | Thermoplastic |
Color | White | Dimensions | 6-1/4 in H x 2 in T |
Mounting Type | Wall, Flush, Screw, Vertical | Standards | UL 20 |
Application | For Residential/Commercial use | UPC | 785007245530 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 6500 - SKID - 6500 |