Abbotsford
pastm874gry

PASS & SEYMOUR TM874GRY 15Amp 120/277VAC 4-Way radiant® Decorator Switch, Grey

Price $38.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:TM874GRY
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Smooth paddle action.• High-impact resistant thermoplastic construction.• External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG.• Push wire #14 AWG.• Narrow back body leaves more room for wires in the box.• Extra-long, through-body strap eliminates floating installations and imperfect applications.• Easy-access green hex head ground screw.• Tri-drive ground, terminal and mounting screws.• ON/OFF swtiches conform to NEC® 430-104 requirements for kitchen and disposal units

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Decorator Switch Type 3-Way, Grounded
Grade Residential Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Number of Poles 4
Actuator Rocker Load Type Resistive, Inductive, Tungsten Filament Lamp Load
Contact Rating 120 V Operating Cycles 50000
Material Thermoplastic Color Gray
Dimensions 1.43 in W x 1.27 in D x 4.19 in H Mounting Type Box
Temperature Rating -40 °C Minimum, 115 °C Maximum Continuous Standards CSA Certified, UL Listed
Application Residential UPC 785007060508

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok