![pastm8lmcc8](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14239471.jpg?preset=medium)
PASS & SEYMOUR TM8LMCC8 15Amp 120V LS Series Dimmer Snap-In Light Module, Clear
Description
FEATURES AND BENEFITS:• Module simply snaps-in for easy installation. • Can be installed with the following devices: TM811, TM813, TM833, TM818, TM838, TM8111, TM8113, TM81111 and TM8118 and the LS Series of Dimmers & Fan Speed Controls. • Lights when OFF. • Uses energy-efficient 1/4 watt LED light. • LED light will not generate heat and will last on average 47 years.
Specifications
Brand Name | WattStopper | Item Name | Decorator Switch |
Type | Lighted, Combo | Voltage Rating | 120/125 VAC |
Amperage Rating | 15 A | Maximum Load Capacity | 0.25 W |
Number of Poles | 1 | Action | Momentary |
Color | Clear | Mounting Type | Snap-In |
For Use With | TM811, TM813, TM833, TM818, TM838, TM8111, TM8113, TM81111 and TM8118 and the LS Series of Dimmers & Fan Speed Controls | Standards | RoHS Compliant, cULus, cUL, UL Listed |
Application | For Residential Use | UPC | 785007255737 |
Packages
1 - UNIT - 1 | 8 - UNIT - (8) |