COOPER INDUSTRIES DI06P-W 600W 1-Pole/3-Way INC/MLV Decorator Slide Dimmer with Preset, White
Description
Decorator slide dimmers provide a smooth, slide action full range dimming for Incandescent, Magnetic Low Voltage lighting. All decorator dimmers are compatible with any Eaton Wiring Devices decorator-style switches, wallplates or designer screwless wallplates.
Specifications
Brand Name | Cooper Industries | Type | 3-Way |
Number of Poles | 1,3 | Material | Polycarbonate |
Connection Type | Wire Lead | Operating Temperature | 0 to 40 °C |
UPC | 032664662386 |
Packages
1 - UNIT - 1 | 10 - UNIT -10 | 100 - UNIT - 100 |