![cwdsal06p3v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/154159169.jpg?preset=medium)
COOPER INDUSTRIES SAL06P3-V 300W/600W 120V 1-Pole/3-Way Slide AL Series Pre-Set Dimmer - Back & Side Wire, Ivory
Description
DESIGN FEATURES:- Preset feature allows user to return to previous light level- when turning lights ON- Device can be wired into either 3-way location (load side or line side)- Neutral is not required for installation of device- Adjustable low-level trim setting for optimal lamp compatibility- Radio frequency interference filtering is standard on all models- Electrostatic discharge protection- Precise color matching- Compatible with any decorator wallplate or screwless decorator wallplate- Compatible with most common dimmable lighting loads. (phase-cut)- Adjustable rapid start feature ensures lamp start-up even at low dim levels- Title 20/24 compliant
Specifications
Brand Name | Eaton | Item Name | Slide Dimmer |
Type | 3-Way | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Power Rating | 600 W |
Number of Poles | 1 | Material | Polycarbonate |
Color/Finish | Ivory/Gloss | Series/Model | AL |
Action | On/Off | Indicator Type | LED, Incandescent, Halogen, CFL, Magnetic Low-Voltage, Fluorescent |
Connection Type | Back and Side Wired | Operating Temperature | -20 to 70 °C |
Dimensions | 4.2 in L x 1.8 in W x 1.26 in D | Mounting | Wallbox |
Special Features | Aluminum Strap | Standards | cULus Listed to UL1472, E47967, NOM Certified, Meets UL 94 Requirements, V2 Rated |
Application | Residential and Light Commercial | UPC | 032664757525 |