Abbotsford
cwdsf10pw

COOPER INDUSTRIES SF10PW 0-10V 120/277V 1-Pole 3-Way Slide Dimmer, White

Price $102.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:SF10P-W

Description

This 0-10 Volt Dimmer provides full-range classic linear-slide dimming for 0-10V compatible dimmable light sources. These units are ideal for residential and light commercial applications and are compatible with Eaton Wiring Devices Decorator style devices and wallplates. The preset “ON/OFF” switch automatically returns controlled light(s) to a preset level without disturbing the brightness level. The device is designed for both Single-Pole (one location) and 3-Way (multi-location) applications.FEATURES:- Preset feature allows user to return to previous light level when turning lights ON- Integrated full-slide control for easy, precise operation- Can be wired as Single-Pole or 3-Way- Neutral is not required for installation of device- Adjustable high-level trim setting for optimal lamp compatibility- Electrostatic discharge protection- Compatible with any decorator wallplate or screwless decorator wallplate- Compatible with dimmable LED and Fluorescent 0-10 Volt ballasts

Specifications

Brand Name Eaton Item Name Slide Dimmer
Type 3-Way/1-Pole Voltage Rating 120 - 277 VAC
Action Maintained Lamp Type LED, Fluorescent
Color White Power Rating 1200/1660 W
Phase 1 Conductor Size 14-12 AWG
Terminal Type Wire Lead, Back and Side Wire Bezel Material Polycarbonate
Dimensions 2 in W x 2 in D x 4.3 in H Mounting Type Flush
Temperature Rating -4 to 158 °F Standards cULus Listed, NOM Certified
Application Commercial Lighting Controls UPC 032664736926

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100