RJ CROSS ARCHITECTURAL CRTB03 17.1mm x 80mm 24VDC 8Amp CRTB01 Series Dimming Touch Switch
Description
FEATURES:- Blue light identifying where to touch to control- Hold to dim on/off
Specifications
Brand Name | RJCROSS | Item Name | Dimming Touch Switch |
Voltage Rating | 24 VDC | Amperage Rating | 8 A |
Series/Model | CRTB01 | Action | Micro Push Button |
Dimensions | 17.1 x 80 mm | Special Features | Hold to Dim On/Off |
Packages
1 - UNIT - 1 |