Abbotsford
onqlc2102wh

PASS & SEYMOUR LC2102WH 120V radiant® In-Wall 2-Wire Incandescent RF Dimmer, White

Price $130.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:LC2102WH
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The 2-Wire Incandescent RF Dimmer dims traditional incadescent loads using the home's existing electrical wiring. Legrand's RF Lighting Control switches and dimmers also integrate with the Intuity home automation system by Legrand for unified control of lights, security, audio, and more.radiant® Screwless Wall Plate not included.FEATURES & BENEFITS:• • Part of the radiant® collection.• Dims traditional incandescent loads via mobile app• Provides a 600W load rating in 1-gang installations, 500W in 2-gang, and 400W in 3-gang• Easy-to-install using a home's existing electrical wiring• Integrates with Legrand's intuity and third party home automation systems• Patented 900 MHz RF communication protocol avoids interference with other 900 MHz devices, such as cordless phones and baby monitors• Fully compatible with the adorne® Wi-Fi Ready lighting control devices

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Paddle Dimmer Type 1-Gang
Power Rating 600 W Color/Finish White
Mounting Box Application For Incandescent Lighting Control
UPC 804428011125

Packages

1 - UNIT - 1 20 - UNIT - 20 1200 - SKID - 1200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok