Abbotsford
onqlc2103wh

PASS & SEYMOUR LC2103WH 120V radiant® In-Wall Remote RF Dimmer, White

Price $111.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:LC2103WH
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The Remote RF Dimmer provides convenient control from multiple access points when used with a load-bearing RF dimmer (LC2101, LC2102, LC2150). Legrand's RF Lighting Control switches and dimmers also integrate with the Intuity home automation system by Legrand for unified control of lights, security, audio, and more.radiant® Screwless Wall Plate not included.FEATURES:• Part of the radiant® collection.• Provides convenient control from multiple access points or mobile app• Easy-to-install with a home's existing wiring• Integrates with Legrand's intuity and third party home automation systems• Integrates with Legrand's Intuity Home Intelligence• Patented 900 MHz communication protocol. Avoids interference with other devices, such as cordless phones and baby monitors.• Fully compatible with the adorne® Wi-Fi Ready lighting control devices

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Paddle Dimmer Type 1-Gang
Number of Poles 3 Color/Finish White
Mounting Box Application For CFL, Fluorescent, HID, Halogen, Incandescent, LED, Universal, Xenon Lighting Control
UPC 804428032755

Packages

1 - UNIT - 1 20 - UNIT - 20 2000 - SKID - 2000