Abbotsford
onqlc2203wh

PASS & SEYMOUR LC2203WH 120V radiant® In-Wall Remote RF Switch, White

Price $108.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:LC2203WH
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The Remote RF Switch provides convenient control from multiple access points when used in conjunction with a load-bearing RF switch (LC2201, MRP7-W).Legrand's RF Lighting Control switches and dimmers also integrate with the Intuity home automation system by Legrand for unified control of lights, security, audio, and more.radiant® Screwless Wall Plate not included.FEATURES:• Part of the radiant® collection.• Provides convenient control from multiple access points or mobile app• Easy-to-install with a home's existing wiring• Integrates with Legrand's intuity and third party home automation systems• Patented 900 MHz RF communication protocol avoids interference with other devices, such as cordless phones and baby monitors• Fully compatible with the adorne® Wi-Fi Ready lighting control devices

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Remote Radio Frequency Switch Type 3-Way, Wireless
Voltage Rating 120 V Frequency Rating 60 Hz
Amperage Rating 15 A Material Thermoplastic
Color/Finish White Action Rocker
Conductor Size 12-14 AWG Operating Temperature 32 - 109.4 °F
Environmental Conditions 0 - 90% Non Condensing Relative Humidity Dimensions 3 in W x 4.8 in D x 2.5 in H
Mounting In-Wall Special Features Amazon Alexa, Google Assistant
Standards cULus Listed, FCC Class B Part 15, RoHS Compliant UPC 804428120636

Packages

1 - UNIT - 1 20 - UNIT - 20 1200 - SKID - 1200