![lutct600phla](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283638188.jpg?preset=medium)
LUTRON CT-600PH-LA-C 600W 120V 1-Pole Skylark Contour Incandescent Preset Dimmer (Clamshell Packaging), Light Almond
Description
Skylark Contour is the newest addition to the Skylark slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.
Specifications
Brand Name | Lutron | Sub Brand | Skylark Contour |
Type | Dimmer with on/off switch, single-pole, clamshell packaging | Voltage Rating | 120 VAC |
Frequency Rating | 60 Hz | Number of Poles | 1 Pole |
Material | Metal/Plastic | Operating Temperature | 0 to 40 degrees Celsius |
Mounting | Wallbox | Standards | UL, CSA |
Application | Lighting Control | UPC | 027557809474 |
Packages
1 - UNIT - 1 |