LUTRON CT-603PGH-WH-C 600W 120V 1-Pole/3-Way Skylark Contour Incandescent Preset eco-dim Dimmer (Clamshell Packaging),
Description
Skylark Contour is the newest addition to the Skylark® slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.
Specifications
Brand Name | Lutron | Sub Brand | Skylark Contour |
Type | Dimmer with on/off switch and eco-dim, multi-location/single-pole, clamshell packaging | Voltage Rating | 120 VAC |
Frequency Rating | 50-60 Hz | Number of Poles | 1 Pole |
Material | Metal/Plastic | Operating Temperature | 0 to 40 degrees Celsius |
Mounting | Wallbox | Standards | UL, CSA |
Application | Lighting Control | UPC | 027557002912 |
Packages
1 - UNIT - 1 |