LUTRON CT-603PH-LA-C 600W 120V 3-Way Skylark Contour Incandescent Preset Dimmer (Clamshell Packaging), Light Almond
Description
Skylark Contour is the newest addition to the Skylark® slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.
Specifications
Brand Name | Lutron | Sub Brand | Skylark Contour |
Type | Dimmer with on/off switch, 3-way, clamshell packaging | Voltage Rating | 120 VAC |
Frequency Rating | 60 Hz | Number of Poles | 1 Pole |
Material | Metal/Plastic | Operating Temperature | 0 to 40 degrees Celsius |
Mounting | Wallbox | Standards | UL, CSA |
Application | Lighting Control | UPC | 027557809535 |
Packages
1 - UNIT - 1 |