LUTRON CT-103PH-LA-C 1000W 120V 1-Pole/3-Way Skylark Contour Preset Dimmer (Clamshell Packaging), Light Almond
Description
Skylark Contour is the newest addition to the Skylark® slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.
Specifications
Brand Name | Lutron | Sub Brand | Skylark Contour™ |
Item Name | Rocker Slide Dimmer | Type | 3-Way |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 1000 W, 600 VA | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | Light Almond/Untreated |
Action | On/Off | Connection Type | Wire Lead |
Operating Temperature | 0 - 40 °C | Dimensions | 75 mm W x 33 mm D x 119 mm H |
Mounting | Flush/Wallbox | Special Features | Controls 1000 W Incandescent/Halogen, or 600 VA (450 W) Magnetic Low Voltage Loads, Rocker Switch Returns Light to Light Level Indicated by Slider |
Standards | CSA Certified, UL Listed | Application | For Lighting Control |
UPC | 027557829977 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 48 - UNIT - 48 |