Abbotsford
lutctcl153phlac

LUTRON CTCL153PHLAC 120V 1-Pole/3-Way 150W CFL/LED 600W Incandescent/ Halogen Skylark Contour C•L Dimmer (Clamshell Packaging), Light Almond

Price $35.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:CTCL-153PH-LA-C
Documents Documents

Description

Skylark Contour is the newest addition to the Skylark® slide dimmer family of products. It provides the same quality and performance as the original Skylark slide dimmer, but with an updated look. It features a convenient rocker switch that turns the lights on and off, and an easy-to-use slide control that adjusts the light for any activity.C•L dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.

Specifications

Brand Name Lutron Sub Brand Skylark Contour™
Type Dimmer with on/off switch, 3-way/single-pole, clamshell packaging Voltage Rating 120 V
Frequency Rating 60 Hz Number of Poles 1 Pole
Material Metal/Plastic Operating Temperature 0 to 40 degrees Celsius
Mounting Wallbox Standards UL, CSA
Application Lighting Control UPC 027557003629

Packages

1 - UNIT - 1 3 - UNIT - 3 48 - UNIT - 48
Customers who bought this item also bought