LUTRON CTFSQ-FH-LA-C 1.5Amp 120V 1-Pole/3-Way Skylark Contour Quiet 3-Speed Fan Control (Clamshell Packaging), Light Almond
Description
Skylark Contour is the newest addition to the Skylark slide family of products. It provides the same quality and performance as the original Skylark family, but with an updated look. Easily turn the fan on and off with the convenient rocker switch. While the fan is on, use the captive slide knob to adjust the fan speed to your desired level.PRODUCT FEATURES:• On/off rocker switch with a captive slider for a standard designer wallplate opening• Switch returns load to previous level• Uses standard single-pole or 3-way wiring for easy installation in any home• 100% factory tested
Specifications
Brand Name | Lutron | Sub Brand | Skylark Contour™ |
Item Name | Rocker Slide Dimmer | Type | 3-Way |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Amperage Rating | 1.5 A | Power Rating | 180 W |
Number of Poles | 1 | Material | Plastic |
Color/Finish | Light Almond/Untreated | Action | On/Off |
Contact Configuration | NO | Connection Type | Wire Lead |
Dimensions | 75 mm W x 33 mm D x 119 mm H | Mounting | Flush/Wallbox |
Special Features | Controls 1.5 A Fan, Rocker Switch Returns Fan to Speed Level Indicated By Slider, Slide up to Increase Speed, Down to Decrease Speed, 3 Quiet Fan Speeds for Increased Comfort, for use with Only One Ceiling Paddle Fan, Designed to Prevent Motor Hum | Standards | CSA Certified, UL Listed |
Application | For Fan Control | UPC | 027557830348 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 48 - UNIT - 48 |