
LUTRON CTFSQ-FH-WH-C 1.5Amp 120V 1-Pole/3-Way 3-Speed Skylark Contour Quiet Fan Speed Control (Clamshell Packaging), White
Description
Skylark Contour Quiet Fan Speed Control. Captive knob slide control with an easy to use rocker switch. FEATURES:• On/off rocker switch with a captive slider for a standard designer wallplate opening• Switch returns load to previous level• Uses standard single-pole or 3-way wiring for easy installation in any home• 100% factory tested
Specifications
Brand Name | Lutron | Sub Brand | Skylark Contour™ |
Item Name | Fan Control | Type | Rocker/Slide, 3-Way, Clamshell Packaging |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Amperage Rating | 1.5 A | Power Rating | 180 W |
Number of Poles | 1 | Material | Plastic |
Color/Finish | White | Contact Configuration | NO |
Connection Type | Wire Lead | Dimensions | 75 mm W x 33 mm D x 119 mm H |
Mounting | Wallbox | Special Features | Controls 1.5 A Fan, 3 Quiet Fan Speeds for Increased Comfort, Designed to Prevent Motor Hum |
Standards | UL Listed, CSA Certified | Application | Only One Ceiling Paddle Fan, Fan Control |
UPC | 027557830355 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 48 - UNIT - 48 |