![lutay600phivcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283638169.jpg?preset=medium)
LUTRON AY-600PH-IV-CSA 600W 120V 1-Pole Ariadni/Toggler Incandescent/Halogen Preset Dimmer (Clamshell Packaging), Ivory
Description
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Specifications
Brand Name | Lutron | Sub Brand | Ariadni |
Item Name | Dimmer | Type | Toggle, Preset, Clamshell Packaging |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Thermoplastic | Color/Finish | Ivory/Gloss |
Indicator Type | Resistive, Incandescent or Halogen | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Dimensions | 2.86 x 4.60 in |
Mounting | Wallbox | Special Features | Controls 600 W Incandescent or Halogen Loads, Toggle Turn Lights On/Off, Slide Up to Brighten, Down to Dim |
Standards | cUL, UL Listed | Application | Lighting Control |
UPC | 027557692311 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |