![lutay600phwhcsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283638170.jpg?preset=medium)
LUTRON AY600PHWHCSA 600W 120V 1-Pole Ariadni/Toggler Incandescent/Halogen Preset Dimmer (Clamshell Packaging), White
Description
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Specifications
Brand Name | Lutron | Sub Brand | Ariadni |
Item Name | Dimmer | Type | Preset, Toggle |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W Incandescent/Halogen | Number of Poles | 1 |
Material | Metal/Plastic | Color/Finish | White/Gloss |
Indicator Type | Resistive | Connection Type | Screw Terminal |
Operating Temperature | 0 to 40 degrees Celsius | Dimensions | 72.64 mm W x 25.4 mm D x 116.84 mm H |
Mounting | Wallbox | Standards | UL, cUL Listed, CSA Certified |
Application | For Lighting Control | UPC | 027557692304 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |