![lutay603pghalc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12486663.jpg?preset=medium)
LUTRON AY-603PGH-AL-C 600W 120V 1-Pole/3-Way Ariadni/Toggler Incandescent/Halogen Preset Dimmer eco-dim (Clamshell Packaging), Almond
Description
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Specifications
Brand Name | Lutron | Sub Brand | Ariadni |
Type | Preset dimmer with eco-dim, 3-way/single-pole, clamshell packaging | Voltage Rating | 120 VAC |
Frequency Rating | 50-60 Hz | Number of Poles | 1 Pole |
Material | Metal/Plastic | Operating Temperature | 0 to 40 degrees Celsius |
Mounting | Wallbox | Standards | UL, cUL |
Application | Lighting Control | UPC | 027557590372 |
Packages
1 - UNIT - 1 |