LUTRON AY-603PGH-IV-C 600W 120V 1-Pole/3-Way Ariadni/Toggler Incandescent/Halogen Preset Dimmer eco-dim (Clamshell Packaging), Ivory
Description
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Specifications
Brand Name | Lutron | Sub Brand | Ariadni |
Item Name | Preset Dimmer | Type | Eco-Dim, 3-Way |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Ivory/Glossy |
Action | Toggle | Indicator Type | Incandescent, Halogen |
Connection Type | Screw Terminal | Operating Temperature | 0 - 40 °C |
Dimensions | 2.86 x 4.6 in | Mounting | Flush |
Standards | UL, cUL Listed | Application | For Lighting Control |
UPC | 027557590358 |
Packages
1 - UNIT - 1 |