![lutay603phlacsa](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12483290.jpg?preset=medium)
LUTRON AY-603PH-LA-CSA 600W 120V 3-Way Ariadni/Toggler Incandescent/Halogen Preset Dimmer (Clamshell Packaging), Light Almond
Description
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Specifications
Brand Name | Lutron | Sub Brand | Ariadni |
Item Name | Dimmer | Type | Toggle, 3-Way, Preset, Clamshell Packaging |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 600 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Light Almond |
Indicator Type | Incandescent or Halogen | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Dimensions | 2.86 x 4.6 in |
Mounting | Wallbox | Special Features | Controls 600 W Incandescent or Halogen Loads, Toggle Turn Lights On/Off, Slide Up to Brighten, Down to Dim |
Standards | cUL, UL Listed | Application | Lighting Control |
UPC | 027557495790 |
Packages
1 - UNIT - 1 |