
LUTRON AY-103P-IV-CSA 1000W 120V 3-Way Ariadni/Toggler Incandescent/Halogen Preset Dimmer (Clamshell Packaging), Ivory
Description
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Specifications
Brand Name | Lutron | Sub Brand | Ariadni |
Item Name | Dimmer Switch | Type | Preset dimmer, 3-way |
Voltage Rating | 120 VAC | Frequency Rating | 60 Hz |
Power Rating | 1000 W | Number of Poles | 1 |
Material | Metal, Plastic | Color/Finish | Ivory |
Connection Type | Wire Lead | Operating Temperature | 0 - 40 °C |
Mounting | Flush | Standards | cUL Listed, UL Listed |
Application | Lighting Control Applications | UPC | 027557703659 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |