
LUTRON AY-103P-WH-CSA 1000W 120V 3-Way Ariadni/Toggler Incandescent/Halogen Preset Dimmer (Clamshell Packaging), White
Description
These Lutron dimmers are designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Specifications
Brand Name | Lutron | Sub Brand | Ariadni |
Item Name | Preset Dimmer | Type | 3-Way |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 1000 W | Number of Poles | 1 |
Material | Plastic | Color/Finish | Gloss White |
Action | Toggle | Indicator Type | Resistive |
Connection Type | Wire Lead | Operating Temperature | 0 - 40 °C |
Dimensions | 73 mm W x 25 mm D x 117 mm H | Mounting | Wallbox |
Special Features | Controls 1000 W Incandescent or Halogen Loads | Standards | UL Listed, cUL Listed |
Application | For Lighting Control | UPC | 027557703642 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |